RWM40E-3-A4U008
WEG Electric Overload Relays, RWM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RWM40E-3-A4U008 WEG Electric Overload Relays, RWM Series, Electronic Overload, 1.6A-8A
MFG Item Number
RWM40E-3-A4U008

RWM40E-3-A4U008 WEG Electric Overload Relays, RWM Series, Electronic Overload, 1.6A-8A

MFG Item Number
RWM40E-3-A4U008
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, RWM Series
Item #
RWM40E-3-A4U008
Electronic Overload, 1.6A-8A

RWM Series Information

  • Thermal Memory
  • 3 Pole Relay
  • Manual or Automatic Reset Modes
The new RWM Solid State Overload relays are developed with cutting edge technology according to the most demanding standards worldwide. With its wide current/AMP setting; the RWM Relay can be used for protection of electric motors of different power ratings.

Specifications

Specifications
Manufacturer Part Number RWM40E-3-A4U008
Manufacturer WEG Electric
Product Series RWM
Family Series WEG Electric Overload Relays, RWM Series
Description Electronic Overload, 1.6A-8A
Current Rating 1.6-8 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10, Class 20, Class 30
Reset Type Automatic, Manual
Connection Type Screw Terminals
Ambient Temperature -4-140 °F
Approvals cULus
Net Weight 0.55 lbs
Gross Weight 0.55 lbs