Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RWM40E-3-A4U040 WEG Electric Overload Relays, RWM Series, Electronic Overload, 8A-40A
MFG Item Number
RWM40E-3-A4U040
RWM40E-3-A4U040 WEG Electric Overload Relays, RWM Series, Electronic Overload, 8A-40A
MFG Item Number
RWM40E-3-A4U040
This item cannot be canceled or returned
Description
Overload Relays, RWM Series
Electronic Overload, 8A-40A
Thermal Memory 3 Pole Relay Manual or Automatic Reset Modes The new RWM Solid State Overload relays are developed with cutting edge technology according to the most demanding standards worldwide. With its wide current/AMP setting; the RWM Relay can be used for protection of electric motors of different power ratings.
Specifications
Specifications
Manufacturer Part Number
RWM40E-3-A4U040
Manufacturer
WEG Electric
Product Series
RWM
Family Series
WEG Electric Overload Relays, RWM Series
Description
Electronic Overload, 8A-40A
Current Rating
8-40 A
Poles
3
Output Contacts
1NO, 1NC
Trip Class
Class 10, Class 20, Class 30
Reset Type
Automatic, Manual
Connection Type
Screw Terminals
Ambient Temperature
-4-140 °F
Approvals
cULus
Net Weight
0.55 lbs
Gross Weight
0.55 lbs
RWM40E-3-A4U040
WEG Electric Overload Relays, RWM Series