RWM420E-3-A4U420
WEG Electric Overload Relays, RWM Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RWM420E-3-A4U420 WEG Electric Overload Relays, RWM Series, Electronic Overload, 85A-420A
MFG Item Number
RWM420E-3-A4U420

RWM420E-3-A4U420 WEG Electric Overload Relays, RWM Series, Electronic Overload, 85A-420A

MFG Item Number
RWM420E-3-A4U420
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, RWM Series
Item #
RWM420E-3-A4U420
Electronic Overload, 85A-420A

RWM Series Information

  • Thermal Memory
  • 3 Pole Relay
  • Manual or Automatic Reset Modes
The new RWM Solid State Overload relays are developed with cutting edge technology according to the most demanding standards worldwide. With its wide current/AMP setting; the RWM Relay can be used for protection of electric motors of different power ratings.

Specifications

Specifications
Manufacturer Part Number RWM420E-3-A4U420
Manufacturer WEG Electric
Product Series RWM
Family Series WEG Electric Overload Relays, RWM Series
Current Rating 85-420 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10, Class 20, Class 30
Reset Type Automatic, Manual
Connection Type Screw Terminals
Ambient Temperature -4-140 °F
Approvals cULus
Net Weight 5.544 lbs
Gross Weight 5.544 lbs