RX1A48D50VC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RX1A48D50VC Carlo Gavazzi Relays, SSR RX 480V 50A DC SCREW IP SCREW OP

MFG Item Number
RX1A48D50VC

RX1A48D50VC Carlo Gavazzi Relays, SSR RX 480V 50A DC SCREW IP SCREW OP

MFG Item Number
RX1A48D50VC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
RX1A48D50VC
SSR RX 480V 50A DC SCREW IP SCREW OP

Series Information

Specifications

Specifications
Manufacturer Part Number RX1A48D50VC
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Relays
Description SSR RX 480V 50A DC SCREW IP SCREW OP
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Input Signal 4-32 VDC
Input Polarity DC
Output Voltage 480 VDC
Nominal Output Voltage 480 VDC
Current Rating 50 A
Termination Screw Terminal
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber Yes
Net Weight 0 lbs
Gross Weight 0 lbs