Series Information
| Manufacturer Part Number | 589581 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Relays |
| Description | Zelio RXG Interface Plug-in Relay, 1 C/O, 10A, 250V AC 30V DC, IP40 |
| Coil Voltage | 120 VAC |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Termination | Plug-In |
| Enclosure | Plastic |
| Status Indicator | No |
| Push-to-Test | Yes |
| Diode | No |
| Material | Silver Nickel Alloy |
| Nominal Coil Voltage | 120 VAC |
| Current Rating | 10 A |
| Safety Guided | No |
| Approvals | CE, CSA, UL |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.04 lbs |