Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RXG25BD Square D Relays, Zelio RXG Interface plug-in relay,

MFG Item Number
632809

RXG25BD Square D Relays, Zelio RXG Interface plug-in relay,

MFG Item Number
632809
Item Number
RXG25BD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
RXG25BD
Zelio RXG Interface plug-in relay,

Series Information

Specifications

Specifications
Manufacturer Part Number 632809
Manufacturer Square D
Family Series Square D Relays
Description Zelio RXG Interface plug-in relay, 2 C/O clear, 24 V DC, 5 A
Coil Voltage 24 VDC
Contacts DPDT
Mounting DIN Rail
Termination Plug-In
Enclosure Plastic
Status Indicator Yes
Push-to-Test Yes
Diode No
Material Silver Nickel Alloy
Nominal Coil Voltage 24 VDC
Current Rating 5 A
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0.045 lbs
Gross Weight 0.045 lbs