Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RXM2AB2P7 Square D Relays, Miniature Plug-in Relay - Zelio RXM,

MFG Item Number
591253

RXM2AB2P7 Square D Relays, Miniature Plug-in Relay - Zelio RXM,

MFG Item Number
591253
Item Number
RXM2AB2P7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
RXM2AB2P7
Miniature Plug-in Relay - Zelio RXM,

Series Information

Specifications

Specifications
Manufacturer Part Number 591253
Manufacturer Square D
Family Series Square D Relays
Description Miniature Plug-in Relay - Zelio RXM, 2 C/O, 230 V AC, 12A with LED PK/10
Coil Voltage 230 VAC
Contacts DPDT
Mounting DIN Rail
Termination Plug-In
Enclosure Plastic
Status Indicator Yes
Push-to-Test Yes
Diode No
Material Silver Nickel Alloy
Nominal Coil Voltage 240 VAC
Current Rating 12 A
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0.07 lbs
Gross Weight 0.07 lbs