Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RXM4AB1F7 Square D Relays, Miniature Plug-in relay - Zelio RXM
MFG Item Number
416422

RXM4AB1F7 Square D Relays, Miniature Plug-in relay - Zelio RXM

MFG Item Number
416422
Item Number
RXM4AB1F7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
RXM4AB1F7
Miniature Plug-in relay - Zelio RXM

Series Information

Specifications

Specifications
Manufacturer Part Number 416422
Manufacturer Square D
Family Series Square D Relays
Description Miniature Plug-in relay - Zelio RXM 4 C/O 120 V AC 6 A
Coil Voltage 120 VAC
Contacts 4PDT
Mounting DIN Rail
Termination Plug-In
Enclosure Plastic
Status Indicator No
Push-to-Test Yes
Diode No
Material Silver Nickel Alloy
Nominal Coil Voltage 120 VAC
Current Rating 6 A
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.075 lbs