Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RXM4AB2F7 Square D Relays, Miniature Plug-in relay, 250V,
MFG Item Number
439459

RXM4AB2F7 Square D Relays, Miniature Plug-in relay, 250V,

MFG Item Number
439459
Item Number
RXM4AB2F7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, Series
Item #
RXM4AB2F7
Miniature Plug-in relay, 250V,

Series Information

Specifications

Specifications
Manufacturer Part Number 439459
Manufacturer Square D
Family Series Square D Relays
Description Miniature Plug-in relay, 250V, Zelio RXM,with LED
Coil Voltage 120 VAC
Contacts 4PDT
Mounting DIN Rail
Termination Plug-In
Enclosure Plastic
Status Indicator Yes
Push-to-Test No
Diode No
Material Silver Nickel Alloy
Nominal Coil Voltage 120 VAC
Current Rating 6 A
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.08 lbs