Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RXM4AB3B7

Square D Relays

RXM4AB3B7

Square D Relays
Miniature Plug-in Relay - Zelio RXM
Item Number
RXM4AB3B7
MFG Item Number
535257
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
RXM4AB3B7
Miniature Plug-in Relay - Zelio RXM

Series Information

Specifications

Specifications
Manufacturer Part Number 535257
Manufacturer Square D
Family Series Square D Relays
Description Miniature Plug-in Relay - Zelio RXM 4 C/O 24V AC 6A with LED
Coil Voltage 24 VAC
Contacts 4PDT
Mounting DIN Rail
Termination Plug-In
Enclosure Plastic
Status Indicator Yes
Push-to-Test No
Diode No
Material Silver Nickel Alloy
Nominal Coil Voltage 24 VAC
Current Rating 6 A
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs