Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RXZE2M114

Square D Relays

RXZE2M114

Square D Relays
socket, Harmony Electromechanical Relays
MFG Item Number
RXZE2M114
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
RXZE2M114
socket, Harmony Electromechanical Relays

Series Information

Specifications

Specifications
Manufacturer Part Number RXZE2M114
Manufacturer Square D
Family Series Square D Relays
Description socket, Harmony Electromechanical Relays, for RXM2 RXM4 relays, screw connec to rs, mixed contact
Max Voltage 250 V
Current Rating 10 A
Mounting DIN Rail, Surface Mount
Net Weight 0.11 lbs
Gross Weight 0.11 lbs