Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RXZE2M114M

Square D Relays

RXZE2M114M

Square D Relays
Socket RXZ - mixed contact - 10A -
Item Number
RXZE2M114M
MFG Item Number
523794
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
RXZE2M114M
Socket RXZ - mixed contact - 10A -

Series Information

Specifications

Specifications
Manufacturer Part Number 523794
Manufacturer Square D
Family Series Square D Relays
Description Socket RXZ - mixed contact - 10A - < 250V - Connector - for Relay RXM2.., RXM4
Max Voltage 250 V
Current Rating 10 A
Mounting DIN Rail, Surface Mount
Net Weight 0.12 lbs
Gross Weight 0.12 lbs