Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RXZE2S114M Square D Relays, Zelio Socket RXZ, Separate Contact,

MFG Item Number
540201

RXZE2S114M Square D Relays, Zelio Socket RXZ, Separate Contact,

MFG Item Number
540201
Item Number
RXZE2S114M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, Series
Item #
RXZE2S114M
Zelio Socket RXZ, Separate Contact,

Series Information

Specifications

Specifications
Manufacturer Part Number 540201
Manufacturer Square D
Family Series Square D Relays
Description Zelio Socket RXZ, Separate Contact, 10A, < 250 V, Connector, for Relay RXM4
Max Voltage 250 V
Current Rating 10 A
Mounting DIN Rail, Surface Mount
Net Weight 0.14 lbs
Gross Weight 0.14 lbs