RY2-2012-26-5240-L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RY2-2012-26-5240-L Sprecher + Schuh Relays, RELAY AgNi 12A DPDT LED 240VAC.

MFG Item Number
RY2-2012-26-5240-L

RY2-2012-26-5240-L Sprecher + Schuh Relays, RELAY AgNi 12A DPDT LED 240VAC.

MFG Item Number
RY2-2012-26-5240-L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
RY2-2012-26-5240-L
RELAY AgNi 12A DPDT LED 240VAC.

Series Information

Specifications

Specifications
Manufacturer Part Number RY2-2012-26-5240-L
Manufacturer Sprecher + Schuh
Family Series Sprecher + Schuh Relays
Description RELAY AgNi 12A DPDT LED 240VAC
Coil Voltage 240 VAC
Contacts DPDT
Mounting Socket
Termination Plug-In
Enclosure Enclosed
Number of Connections 8
Status Indicator Yes
Push-to-Test No
Diode No
Material Silver Nickel
Nominal Coil Voltage 240 VAC
Current Rating 12 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Approvals CE, cURus
Net Weight 0 lbs
Gross Weight 0 lbs