RY2KS-U-AC6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RY2KS-U-AC6

IDEC Relays, RY2KS Series

RY2KS-U-AC6

IDEC Relays, RY2KS Series
RELAY, DPDT, 3A, 6VAC, LATCHING
Item Number
RY2KS-U-AC6
MFG Item Number
RY2KS-UAC6V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RY2KS Series
Item #
RY2KS-U-AC6
RELAY, DPDT, 3A, 6VAC, LATCHING

RY2KS Series Information

  • AC and DC Coils
  • 3 Amp Contacts
  • DPDT Contacts
  • UL Recognized E55996
  • Dual Coil
The RY2KS series latching relays are widely used in instrumentation and industrial equipment. Coils are rated for continuous duty. Operated by pulse input maintains condition even during a power failure. Plug In 14 pin base styles can be mounted using either panel mount or DIN rail mount sockets.

  • High Vibration and Shock Resistance
  • Optional Manual Check Button for Circuit Testing

Videos

Specifications

Specifications
Manufacturer Part Number RY2KS-UAC6V
Manufacturer IDEC
Product Series RY2KS
Family Series IDEC Relays, RY2KS Series
Description RELAY, DPDT, 3A, 6VAC, LATCHING
Coil Voltage 6 VAC
Contacts DPDT
Mounting Plug In
Termination 10 Pin Blade
Enclosure Clear Plastic
Status Indicator No
Push-to-Test No
Diode No
Material Silver Gold Plated
Enclosed Yes
Current Rating 3 A
Net Weight 0.1475 lbs
Gross Weight 0.1475 lbs