Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RY2S-ULC-AC12 IDEC Relays, GP Rly 3A DPDT w/ Light & Chck Bttn
MFG Item Number
RY2S-ULCAC12V
RY2S-ULC-AC12 IDEC Relays, GP Rly 3A DPDT w/ Light & Chck Bttn
MFG Item Number
RY2S-ULCAC12V
Item Number
RY2S-ULC-AC12
This item cannot be canceled or returned
Description
GP Rly 3A DPDT w/ Light & Chck Bttn
Specifications
Specifications
| Manufacturer Part Number |
RY2S-ULCAC12V |
| Manufacturer |
IDEC |
| Family Series |
IDEC Relays |
| Description |
GP Rly 3A DPDT w/ Light & Chck Bttn |
| Coil Voltage |
12 VAC |
| Contacts |
DPDT |
| Mounting |
Socket |
| Termination |
Plug-In, Quick Connect |
| Number of Connections |
8 |
| Status Indicator |
Yes |
| Push-to-Test |
Yes |
| Diode |
No |
| Material |
Silver, Gold |
| Nominal Coil Voltage |
12 VAC |
| Current Rating |
3 A |
| Bifurcated Contact |
No |
| Mechanical Latch |
Yes |
| Hazardous Location |
No |
| Safety Guided |
No |
| Approvals |
CE, CSA |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RY2S-ULC-AC12
IDEC Relays