Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RY2S-ULC-AC12 IDEC Relays, GP Rly 3A DPDT w/ Light & Chck Bttn

MFG Item Number
RY2S-ULCAC12V

RY2S-ULC-AC12 IDEC Relays, GP Rly 3A DPDT w/ Light & Chck Bttn

MFG Item Number
RY2S-ULCAC12V
Item Number
RY2S-ULC-AC12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
RY2S-ULC-AC12
GP Rly 3A DPDT w/ Light & Chck Bttn

Series Information

Specifications

Specifications
Manufacturer Part Number RY2S-ULCAC12V
Manufacturer IDEC
Family Series IDEC Relays
Description GP Rly 3A DPDT w/ Light & Chck Bttn
Coil Voltage 12 VAC
Contacts DPDT
Mounting Socket
Termination Plug-In, Quick Connect
Number of Connections 8
Status Indicator Yes
Push-to-Test Yes
Diode No
Material Silver, Gold
Nominal Coil Voltage 12 VAC
Current Rating 3 A
Bifurcated Contact No
Mechanical Latch Yes
Hazardous Location No
Safety Guided No
Approvals CE, CSA
Net Weight 0 lbs
Gross Weight 0 lbs