Series Information
| Manufacturer Part Number | RY2S-ULCDC12V |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Relays |
| Description | GP Rly 3A DPDT w/ Light & Chck Bttn |
| Coil Voltage | 12 VDC |
| Contacts | DPDT |
| Mounting | Socket |
| Termination | Plug-In, Quick Connect |
| Number of Connections | 8 |
| Status Indicator | Yes |
| Push-to-Test | Yes |
| Diode | No |
| Material | Silver, Gold |
| Nominal Coil Voltage | 12 VDC |
| Current Rating | 3 A |
| Bifurcated Contact | No |
| Mechanical Latch | Yes |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | CE, CSA |
| Net Weight | 0.045 lbs |
| Gross Weight | 0.05 lbs |