Series Information
| Manufacturer Part Number | RY2V-ULDC24V |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Relays |
| Description | Relay PCB DPDT 3A 24VDC |
| Coil Voltage | 24 VDC |
| Contacts | DPDT |
| Mounting | Thru-Hole |
| Termination | PCB Pin |
| Number of Connections | 8 |
| Status Indicator | Yes |
| Push-to-Test | No |
| Diode | No |
| Material | Silver, Gold |
| Nominal Coil Voltage | 24 VDC |
| Current Rating | 3 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | CE, CSA, cURus |
| Net Weight | 0.0507 lbs |
| Gross Weight | 0.0507 lbs |