RY56-10M
Turck Cordsets, Minifast Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RY56-10M Turck Cordsets, Minifast Series, Cordset
MFG Item Number
UX12453

RY56-10M Turck Cordsets, Minifast Series, Cordset

MFG Item Number
UX12453
Item Number
RY56-10M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, MiniFast Series
Item #
RY56-10M
Cordset

MiniFast Series Information

  • 7/8‑16, 1‑16 and 1 1/8‑16 UN thread connectors
  • 7/8" available in 2 to 6‑pin
  • 1" available in 6 to 8‑pin
  • 1 1/8" available in 9, 10, 12 and 19‑pin
  • Up to 10 Amp, 600 Volt rated
  • Limited power and control applications

Specifications

Specifications
Manufacturer Part Number UX12453
Manufacturer Turck
Product Series MiniFast
Family Series Turck Cordsets, Minifast Series
Description Cordset
Cable Type PVC
Number of Pins 5
Connection Type Straight Plug
Connection Configuration Male to Flying Leads
Max Voltage 600 V
Color Yellow
Current Rating 10 A
Connection 7/8-16 UN
Length 10 m
Connector Class Mini (7/8 in)
Cable Shielding None
Number of Wires 5
Number of Keys 1
Wire Size Range 16
Operating Temperature -40-105 °C
NEMA Rating NEMA 1, NEMA 3, NEMA 4, NEMA 6P
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Cordset Type Power
Material Nylon
Protection Rating IP67
Side 1 Gender Male
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 4.7 lbs