Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RYA28UCR
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
RYA28UCR |
| Manufacturer |
Burndy |
| Family Series |
Burndy Shrink Tubing |
| Description |
4/0 FORCE FIT TAP KIT |
| Piece Length (in) |
1.62 " |
| Number of Pieces |
1 |
| Net Weight |
0 lbs |
| Gross Weight |
0.3 lbs |
RYA28UCR
Burndy Shrink Tubing