Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RYAC25
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
RYAC25 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Shrink Tubing |
| Description |
SMALL HEAT SHRINK ONLY |
| Number of Pieces |
3 |
| Recovered Wall Thickness |
0.5 " |
| Operating Temperature |
-40-194 °F |
| Net Weight |
0.069 lbs |
| Gross Weight |
0.069 lbs |
RYAC25
Burndy Shrink Tubing