Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Cordsets, Minifast Series
RYM30-J23
Turck Cordsets, Minifast Series
This item cannot be canceled or returned
Description
Cordsets, MiniFast Series
MiniFast Series Information
- Quick Disconnect Adapters
- Adapt to Standard Minifast
- Available w/NPSM or PG 9 Threads
Specifications
Specifications
| Manufacturer Part Number |
U2230-17 |
| Manufacturer |
Turck |
| Product Series |
MiniFast |
| Family Series |
Turck Cordsets, Minifast Series |
| Description |
Cordset |
| Connector Class |
Mini (7/8 in) |
| Number of Poles |
3 |
| Number of Pins |
3 |
| Connection Type |
Terminating Plug |
| Connection |
7/8-16 UN |
| Gender |
Male |
| Approvals |
CSA, UL |
| Comments |
Jumper Pins 2 and 3 |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
RYM30-J23
Turck Cordsets, Minifast Series