RZ0308C
Hammond Manufacturing Enclosures, RZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RZ0308C

Hammond Manufacturing Enclosures, RZ Series

RZ0308C

Hammond Manufacturing Enclosures, RZ Series
ABS WATERTIGHT CLEAR LID
MFG Item Number
RZ0308C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, RZ Series
Item #
RZ0308C
ABS WATERTIGHT CLEAR LID

RZ Series Information

Specifications

Specifications
Manufacturer Part Number RZ0308C
Manufacturer Hammond Manufacturing
Product Series RZ
Family Series Hammond Manufacturing Enclosures, RZ Series
Description ABS WATERTIGHT CLEAR LID
Material ABS Plastic
Composition Non-Metallic
Cover Design Lift-Off Cover
Window/Clear Cover Yes
Latching Mechanism Screws
Nominal Height 5 "
Nominal Width 3 "
Nominal Depth 2 "
Comments IP65
Net Weight 0 lbs
Gross Weight 0 lbs