Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RZM041FU7 Square D Relays, RELAYMODUL 110-240VAC RSB +OPT
MFG Item Number
RZM041FU7
RZM041FU7 Square D Relays, RELAYMODUL 110-240VAC RSB +OPT
MFG Item Number
RZM041FU7
This item cannot be canceled or returned
Description
RELAYMODUL 110-240VAC RSB +OPT
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Relays |
| Manufacturer Part Number |
RZM041FU7 |
| Description |
RELAYMODUL 110-240VAC RSB +OPT |
| Type |
Protection Module |
| Coil Voltage |
110-240 V |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
RZM041FU7
Square D Relays