Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, RZVS Series
RZVS1926BK1
Hammond Manufacturing Enclosures, RZVS Series
MFG Item Number
RZVS1926BK1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
RZVS1926BK1 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
RZVS |
| Family Series |
Hammond Manufacturing Enclosures, RZVS Series |
| Description |
ENCLOSURE |
| Accessory Type |
Zero Space Fixed Shelf |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
Four Post Mounting |
| Net Weight |
12 lbs |
| Gross Weight |
12.5 lbs |
RZVS1926BK1
Hammond Manufacturing Enclosures, RZVS Series