Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S-2116-M16
1 Inch, Two Bolt Pillow Block
This item cannot be canceled or returned
Description
1 Inch, Two Bolt Pillow Block
Specifications
Specifications
| Manufacturer Part Number |
761136 |
| Manufacturer |
Sealmaster |
| Family Series |
Sealmaster Bearings |
| Description |
1 Inch, Two Bolt Pillow Block Bearing |
| Bearing Type |
Two Bolt Pillow Block |
| Seal Type |
Single Lip Contact |
| Locking |
Set Screw |
| Shaft Diameter |
1 " |
| Shaft Range |
1-1.49 |
| Material |
Cast Iron |
| Insert Material |
52100 Steel, Black Oxide |
| Net Weight |
1.49 lbs |
| Gross Weight |
1.49 lbs |
S-2116-M16
Sealmaster Bearings