Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S-2119-M19
1.875 Inch, Two Bolt Pillow Block
This item cannot be canceled or returned
Description
1.875 Inch, Two Bolt Pillow Block
Specifications
Specifications
| Manufacturer Part Number |
761139 |
| Manufacturer |
Sealmaster |
| Family Series |
Sealmaster Bearings |
| Description |
1.875 Inch, Two Bolt Pillow Block Bearing |
| Bearing Type |
Two Bolt Pillow Block |
| Seal Type |
Single Lip Contact |
| Locking |
Set Screw |
| Shaft Diameter |
1.875 " |
| Shaft Range |
1.5-1.99 |
| Material |
Cast Iron |
| Insert Material |
52100 Steel, Black Oxide |
| Net Weight |
2.42 lbs |
| Gross Weight |
2.425 lbs |
S-2119-M19
Sealmaster Bearings