S-350
Penn Union Connectors, S and SEL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S-350 Penn Union Connectors, S and SEL Series, Copper Alloy Split Bolt Connector

MFG Item Number
S350

S-350 Penn Union Connectors, S and SEL Series, Copper Alloy Split Bolt Connector

MFG Item Number
S350
Item Number
S-350
More specs
This item cannot be canceled or returned

Obsolete

Description

Connectors, S and SEL Series
Item #
S-350
Copper Alloy Split Bolt Connector

S and SEL Series Information

  • Manufactured from high strength copper alloy ‑ highly resistant to corrosion and season cracking
  • For use with a wide range of copper solid, compact, compressed, concentric, copperweld conductors, and rebar
  • Approved for electrical power, grounding/bonding, and directburial applications
  • Type S is for use with two conductors in electrical power applications; 2 conductors or conductor to rebar in grounding/bonding and direct burial applications in earth and concrete
  • Type SEL is for use with two or three conductors in electrical power, grounding/bonding, and direct burial applications in earth and concrete
  • DB permanately marked on head for conductor sizes up to 500 kcmil
  • True hex design allows easy installation with standard tooling
  • Under torque, this design provides high contact pressure between conductors or conductor to rebar
  • Pressure bar design features give assurance of high "pull‑out" and secure connection on all combinations of conductors
  • Wide wire range
  • Rated for copper conductors, 600 V, 90 C

Specifications

Specifications
Manufacturer Part Number S350
Manufacturer Penn Union
Product Series S and SEL
Family Series Penn Union Connectors, S and SEL Series
Description Copper Alloy Split Bolt Connector
Style Split Bolt
Composition Copper
Cond. Equal Main/Tap 4/0 str.-350 kcmil
Cond. Max Main/Min Tap 8 sol.
Approvals CSA, UL
Comments Two Conductor Cu-Cu
Net Weight 0.675 lbs
Gross Weight 0.675 lbs