Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Howard Industries Ballasts, HID Series
S-50-120-RXN-K
Howard Industries Ballasts, HID Series
HPS Reactor Ballast, 50w, S68, 120v,
MFG Item Number
S-50-120-RXN-K
This item cannot be canceled or returned
Description
HPS Reactor Ballast, 50w, S68, 120v,
- Designed to Operate for 60,000 Hours of Continuous Operation at Their Maximum Rated Temperature
- Designed in Accordance with All Applicable ANSI Specifications including ANSI C82.4
- Multiple Line Voltage Options from 120 V to 480 V
- Power 50 to 1500 Watt Lamps
- UL Component Recognized
Specifications
Specifications
| Product Series |
HID |
| Manufacturer Part Number |
S-50-120-RXN-K |
| Manufacturer |
Howard Industries |
| Family Series |
Howard Industries Ballasts, HID Series |
| Description |
HPS Reactor Ballast, 50w, S68, 120v, R-NPF, Kit |
| Max Number of Lamps |
1 |
| Voltage |
120 |
| Ballast Type |
Magnetic - Core & Coil |
| Lamp Wattage |
50 W |
| Lamp Type |
High Pressure Sodium |
| Circuit |
RXN |
| Controllable/Dimmable |
No |
| Approvals |
UL |
| Comments |
Kit Including: Ballast, Capacitor, Starter, Mounting Bracket |
| Gross Weight |
2.285 lbs |
| Net Weight |
2.25 lbs |
S-50-120-RXN-K
Howard Industries Ballasts, HID Series