Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S-5000-R Fagor Automation Encoders, Rotary Encoder
S-5000-R Fagor Automation Encoders, Rotary Encoder
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
S-5000-R |
| Manufacturer |
Fagor Automation |
| Family Series |
Fagor Automation Encoders |
| Description |
Rotary Encoder |
| Resolution (PPR) |
5,000 |
| Shaft/Bore Size |
6 mm |
| Shaft Type |
Single Ended |
| Input Voltage |
5 VDC |
| Termination |
1 m Cable Without Connector, Side Exit |
| Sensing |
Optical |
| Operating Temperature |
0-70 °C |
| Protection Rating |
IP64 |
| Net Weight |
0.575 lbs |
| Gross Weight |
1.2125 lbs |
S-5000-R
Fagor Automation Encoders