S-8002-1
Eaton's Bussmann series Fuseblocks & Holders, 8000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S-8002-1 Eaton's Bussmann series Fuseblocks & Holders, 8000 Series, Fuseblock
MFG Item Number
S-8002-1

S-8002-1 Eaton's Bussmann series Fuseblocks & Holders, 8000 Series, Fuseblock

MFG Item Number
S-8002-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, 8000 Series
Item #
S-8002-1
Fuseblock

8000 Series Information

  • 25 Amps
  • 300 Volts
  • 1~10 Poles
  • Panel Mount
  • All Types of Terminal Configurations
Used for 1/4" x 1‑1/4" fuses. it has a flame retardant thermoplastic that meets UL 94VO

Specifications

Specifications
Manufacturer Part Number S-8002-1
Manufacturer Eaton's Bussmann series
Product Series 8000
Family Series Eaton's Bussmann series Fuseblocks & Holders, 8000 Series
Description Fuseblock
Current Rating 25 A
Voltage 300 V
Poles 1
Fuse Type Miniature
Fuse Size 1/4 " x 1-1/4 "
Connection Type Solder Terminal
Mounting Panel Mount
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals CSA, UL
Net Weight 0.014 lbs
Gross Weight 0.014 lbs