Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S-8101-5 Eaton's Bussmann series Fuseblocks & Holders, S-8000 Series, FUSEBLOCK, 5-POLE, 0.187in. FAST-ON
S-8101-5 Eaton's Bussmann series Fuseblocks & Holders, S-8000 Series, FUSEBLOCK, 5-POLE, 0.187in. FAST-ON
This item cannot be canceled or returned
Description
Fuseblocks & Holders, S-8000 Series
FUSEBLOCK, 5-POLE, 0.187in. FAST-ON
S-8000 Series Information
Specifications
Specifications
| Manufacturer Part Number |
S-8101-5 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
S-8000 |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders, S-8000 Series |
| Description |
FUSEBLOCK, 5-POLE, 0.187in. FAST-ON TERMINALS, BREAK-AWAY DESIGN |
| Current Rating |
20 A |
| Voltage |
300 V |
| Poles |
5 |
| Fuse Type |
Miniature |
| Fuse Size |
1/4 " x 1-1/4 " |
| Connection Type |
Blade, Quick Connect |
| Mounting |
Panel Mount |
| Net Weight |
0.055 lbs |
| Gross Weight |
5.2911 lbs |
S-8101-5
Eaton's Bussmann series Fuseblocks & Holders, S-8000 Series