Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S-8102-2-R Eaton's Bussmann series Fuseblocks & Holders, S-8000 Series, BUSS FUSEBLOCK
MFG Item Number
S-8102-2-R
S-8102-2-R Eaton's Bussmann series Fuseblocks & Holders, S-8000 Series, BUSS FUSEBLOCK
MFG Item Number
S-8102-2-R
This item cannot be canceled or returned
Description
Fuseblocks & Holders, S-8000 Series
S-8000 Series Information
Specifications
Specifications
| Manufacturer Part Number |
S-8102-2-R |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
S-8000 |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders, S-8000 Series |
| Description |
BUSS FUSEBLOCK |
| Current Rating |
20 A |
| Voltage |
300 V |
| Poles |
2 |
| Fuse Type |
Miniature |
| Fuse Size |
1/4 " x 1-1/4 " |
| Connection Type |
Blade, Quick Connect |
| Mounting |
Panel Mount |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.0016 lbs |
S-8102-2-R
Eaton's Bussmann series Fuseblocks & Holders, S-8000 Series