Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S000X150VAM
PXE S000X150VAM MP Printer Cont. Self-L
MFG Item Number
S000X150VAM
This item cannot be canceled or returned
Description
PXE S000X150VAM MP Printer Cont. Self-L
Specifications
Specifications
| Manufacturer Part Number |
S000X150VAM |
| Manufacturer |
Panduit |
| Family Series |
Panduit Tape |
| Description |
MP Self-Laminating Label Cassette, 1.50 W x 26' L, 10 - 6 AWG Wire/Cable, Cat. 5e/6/6A UTP and Cat. 5e FTP, White Print-On Area, Vinyl, Clear/White, 1 pc. Package Quantity. |
| Length |
26 ' |
| Color |
White |
| Width |
1.5 " |
| Net Weight |
0.24 lbs |
| Gross Weight |
0.24 lbs |