Series Information
| Manufacturer Part Number | S0024C |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor,AC, 2HP, 1800RPM, 182TC, TEFC 230V, 1PH, Farm Duty, CI |
| Type | Blower, Compressor, Fan, Pump |
| Horsepower | 2 hp |
| Kilowatts | 1.49 kW |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| NEMA Frame | 182TC |
| AC Voltage | 230 VAC |
| Nominal Voltage | 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Approvals | CSA, UL |
| Comments | BEGCFD |
| Net Weight | 120 lbs |
| Gross Weight | 120 lbs |