Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S00450 Eaton Drives, 9000XE SERIES DRIVER BOARD FR10, FR12
S00450 Eaton Drives, 9000XE SERIES DRIVER BOARD FR10, FR12
This item cannot be canceled or returned
Description
9000XE SERIES DRIVER BOARD FR10, FR12
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
S00450 |
| Description |
Eaton 9000XE Driver Board, FR10, FR12, 9000XE, Driver board FR10, FR12 |
| Accessory Type |
Board |
| Net Weight |
0 lbs |
| Gross Weight |
2 lbs |