Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S00520 Eaton Drives, 9000X SER CAP,7UF,800 VAC. FR 1314
S00520 Eaton Drives, 9000X SER CAP,7UF,800 VAC. FR 1314
This item cannot be canceled or returned
Description
9000X SER CAP,7UF,800 VAC. FR 1314
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
S00520 |
| Description |
Eaton 9000X Capacitor, FR13, FR14, Pushbutton, SVX, Capacitor, 800 V |
| Accessory Type |
Capacitor |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |