Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S013A Marathon Electric Motors, NEMA Motors;General Purpose Series, 1/2, 1800, DP, 56, 1/60/115/230
S013A Marathon Electric Motors, NEMA Motors;General Purpose Series, 1/2, 1800, DP, 56, 1/60/115/230
This item cannot be canceled or returned
Description
Motors, NEMA Motors;General Purpose Series
1/2, 1800, DP, 56, 1/60/115/230
NEMA Motors;General Purpose Series Information
Specifications
Specifications
| Manufacturer Part Number |
S013A |
| Manufacturer |
Marathon Electric |
| Product Series |
NEMA Motors;General Purpose |
| Family Series |
Marathon Electric Motors, NEMA Motors;General Purpose Series |
| Description |
1/2, 1800, DP, 56, 1/60/115/230 |
| Horsepower |
1/2 hp |
| Kilowatts |
0.37 kW |
| Speed |
1,725 RPM |
| Number of Poles |
4 |
| Phase |
1 |
| Frequency |
60 Hz |
| NEMA Frame |
56 |
| AC Voltage |
115 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Enclosure |
Drip Proof |
| Mounting |
Rigid |
| Current Rating |
4.6 A |
| Service Factor |
1.35 |
| Composition |
Rolled Steel |
| Bearing Type |
Ball |
| Shaft Diameter |
0.63 " |
| Length |
11.47 " |
| Approvals |
CE, CSA, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S013A
Marathon Electric Motors, NEMA Motors;General Purpose Series