Series Information
| Manufacturer Part Number | S050X075VAM |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | The S050X075VAM Die-Cut Self-Laminating Label Cassette includes both label material and ribbon for easy changeover. Self-laminating adhesive labels for wire/cable identification include a white print-on area and a clear overlaminate. For use with the |
| Application | Cable & Wire Marking |
| Material Type | Vinyl |
| Material Description | Self-Laminating |
| Background Color | White |
| Cable Type | 18 AWG to 14 AWG |
| Label Width | 0.5 " |
| Label Height | 0.75 " |
| Net Weight | 0.22 lbs |
| Gross Weight | 0.22 lbs |