Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Fittings
S075SS
Eaton's B-Line series Fittings
Hole Plug, 3/4in.NPT, N3R/12/4X,
MFG Item Number
78205148576
This item cannot be canceled or returned
Description
Hole Plug, 3/4in.NPT, N3R/12/4X,
Specifications
Specifications
| Manufacturer Part Number |
78205148576 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Fittings |
| Description |
Hole Plug, 3/4in.NPT, N3R/12/4X, Stainless Steel, Wing Nut Fastener, 1.06in./27mm Max Hole Dia |
| Connection Type |
Knockout |
| Trade Size |
3/4 " |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Hazardous Location |
No |
| NEMA Rating |
NEMA 4X |
| Mounting |
Compression Plate |
| Net Weight |
0.0669 lbs |
| Gross Weight |
0.0719 lbs |
S075SS
Eaton's B-Line series Fittings