S075X100VAC
Panduit Labels, P1 Self-Laminating Label Cassettes Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S075X100VAC Panduit Labels, P1 Self-Laminating Label Cassettes Series, P1 S075X100VAC Self-Lam, Vinyl, White,
MFG Item Number
S075X100VAC

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

S075X100VAC Panduit Labels, P1 Self-Laminating Label Cassettes Series, P1 S075X100VAC Self-Lam, Vinyl, White,

MFG Item Number
S075X100VAC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Labels, P1 Self-Laminating Label Cassettes Series
Item #
S075X100VAC
P1 S075X100VAC Self-Lam, Vinyl, White,

P1 Self-Laminating Label Cassettes Series Information

  • Fast loading P1 Label Cassette includes both label material and ribbon to make changing labels easy
  • Self‑laminating adhesive labels for wire/cable identification include a colored print‑on area and clear overlaminate

Specifications

Specifications
Manufacturer Part Number S075X100VAC
Manufacturer Panduit
Product Series P1 Self-Laminating Label Cassettes
Family Series Panduit Labels, P1 Self-Laminating Label Cassettes Series
Description The portable printer self-laminating labels are clear vinyl with a white print-on area. They measure 0.75 19.05mm wide and 1 25.4mm long with a 0.38 9.7mm print-on area height and have a 12–10 AWG wire range. The fast-loading P1 label cassette
Application Cable & Wire Marking
Material Type Vinyl
Material Description Self-Laminating
Background Color White
Label Width 1 "
Label Height 0.75 "
Recommended Printer(s) PanTher LS8E/LS8EQ
Net Weight 0.225 lbs
Gross Weight 0.22 lbs