Series Information
| Manufacturer Part Number | S075X125TAT-A |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | The S075X125TAT-A Thermal Transfer Tedlar Self-Laminating Label is made of self-extinguishing polyvinylfluoride and includes a white print-on area and clear overlaminate to protect the legend for easy identification. It is sized specifically for wire and |
| Application | Cable & Wire Marking |
| Material Type | Vinyl |
| Material Description | Self-Laminating |
| Background Color | White |
| Label Width | 0.75 " |
| Label Height | 1.25 " |
| Net Weight | 1.715 lbs |
| Gross Weight | 1.71 lbs |