Series Information
| Manufacturer Part Number | S076652 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | British Standard fuse-link Protistor 17x27 aR 250V AC UL 30A |
| Fuse Type | Semiconductor |
| Current Rating | 30 A |
| AC Voltage | 250 VAC |
| Class | aR |
| Characteristic | Fast Acting |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Center Bolted |
| Approvals | UL |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.061 lbs |