S080-601
Eaton Current Transformers, S080 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S080-601

Eaton Current Transformers, S080 Series

S080-601

Eaton Current Transformers, S080 Series
Current Transformer, 600:5, 3.25in.
MFG Item Number
S080-601
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, S080 Series
Item #
S080-601
Current Transformer, 600:5, 3.25in.

S080 Series Information

  • Solid Core Design
  • ANSI Metering Quality Accuracy
  • 3.25 Inches Window Diameter

Specifications

Specifications
Manufacturer Part Number S080-601
Manufacturer Eaton
Product Series S080
Family Series Eaton Current Transformers, S080 Series
Description Current Transformer, 600:5, 3.25in. Window Dia, Screw Term, Solid Core
Core Type Solid Core
Aperture Size 3.25 " Dia.
Current Ratio 600:5
Mounting Foot Mounted
Termination Screw Terminals
Net Weight 2.5 lbs
Gross Weight 2 lbs