Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S086795 Mersen Fuses, High-Speed Cylindrical Fuse 20x127 gR

MFG Item Number
S086795

S086795 Mersen Fuses, High-Speed Cylindrical Fuse 20x127 gR

MFG Item Number
S086795
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
S086795
High-Speed Cylindrical Fuse 20x127 gR

Series Information

Specifications

Specifications
Manufacturer Part Number S086795
Manufacturer Mersen
Family Series Mersen Fuses
Description High-Speed Cylindrical Fuse Protistor Size 20x127 gR gRC 1000VDC IEC 40A With Striker
Fuse Type AC Protection
Current Rating 40 A
Class gR
Characteristic Extremely Fast Acting, Current Limiting
Body Length 5 "
Diameter 0.81 "
Approvals IEC, UL
Comments High Speed
Net Weight 0.2 lbs
Gross Weight 0.214 lbs