Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S1-M1-25 ABB Starters, 3PHASE POWER FEED BLOCK FLAT MS116/
S1-M1-25 ABB Starters, 3PHASE POWER FEED BLOCK FLAT MS116/
Description
3PHASE POWER FEED BLOCK FLAT MS116/
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Starters |
| Manufacturer Part Number |
S1-M1-25 |
| Description |
3-Ph Power Feed Block, Flat, for MS116/132 Series MMP |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.902 lbs |