Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S1-M3-25 ABB Miscellaneous, 3P FEEDER TERMINAL UL TYPE E MS132
S1-M3-25 ABB Miscellaneous, 3P FEEDER TERMINAL UL TYPE E MS132
Description
3P FEEDER TERMINAL UL TYPE E MS132
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Miscellaneous |
| Manufacturer Part Number |
S1-M3-25 |
| Description |
3P FEEDER TERMINAL UL TYPE E MS132 |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.992 lbs |
S1-M3-25
ABB Miscellaneous