Series Information
| Manufacturer Part Number | S10-50-C |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Ties |
| Description | The S10-50-C StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Standard, 9.84” 250mm length, made of Nylon 6.6, AH-2 Plenum rated, are natural in color and come in |
| Length | 9.84 " |
| Nominal Length | 10 " |
| Thickness | 0.06 " |
| Tensile Strength (lb) | 50 lbs |
| Type | General Purpose |
| Material | Nylon |
| Color | Natural |
| Plenum Rated | Yes |
| Approvals | CE, cULus |
| Net Weight | 0.42 lbs |
| Gross Weight | 0.377 lbs |