Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S1003 Eaton's Crouse-Hinds series Electrical Box Covers, S Series, THREE GNG SHT STEEL SURFACE MT BLANK CVR
S1003 Eaton's Crouse-Hinds series Electrical Box Covers, S Series, THREE GNG SHT STEEL SURFACE MT BLANK CVR
This item cannot be canceled or returned
Description
Electrical Box Covers, S Series
THREE GNG SHT STEEL SURFACE MT BLANK CVR
- Surface Mounting
- Sheet Metal, Iron Alloy, or Aluminum Composition
Specifications
Specifications
| Manufacturer Part Number |
S1003 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
S |
| Family Series |
Eaton's Crouse-Hinds series Electrical Box Covers, S Series |
| Description |
Eaton Crouse-Hinds series S Series blank cover, Sheet steel, Surface mount, Three-gang, Gasket |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
3 |
| Cover Type |
Blank |
| Cover Design |
Flat |
| Gasket Included |
No |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
S1003
Eaton's Crouse-Hinds series Electrical Box Covers, S Series